4 x 6-1/10 in. Iron Pipe Downspout Nozzle with Flange Ring
4 x 6-1/10 in. Iron Pipe Downspout Nozzle with Flange Ring
Frequently Purchased Together
Product Details
- Directs water away from building to prevent staining
- Flange secures to building to prevent theft of nozzle
- Decorative downspout nozzle with bronze or nickel bronze finish
Specifications
- Application:
- Commercial
- Color Finish Name:
- Nickel Bronze
- Depth:
- 8 in
- Diameter:
- 4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Material:
- Bronze
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 4-1/4 in
- Length:
- 8 in
- Material:
- Nickel Bronze
- Origin:
- Global
- Overall Length:
- 8 in
- Overall Width:
- 8 in
- Product Type:
- Downspout Nozzle
- Sink Material:
- Nickel
- Weight:
- 2.7 lb
- Width:
- 8 in