Tub Spout in Polished Chrome
Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Durable, lead-free chrome-plated cast brass complies with safe water drinking act
- Fits Zurn Aqua Spec® faucets
- Interchangeable with other manufacturer's parts
- Chicago part no. GN2AE3JKABCP and T&S no. 133X
- Can be used as rigid or swing spout
- 3/4"-27 male outlet threads
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Zurn
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 7 in
- Overall Length:
- 10 in
- Overall Width:
- 6 in
- Size:
- 3/8 in
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Gooseneck
- Weight:
- 1 lb
- Width:
- 6 in