Zurn 5 in. Neo Loc Floor Drain with Round Nickel Bronze Top

ZZN4153NL5B

Manufacturer Part #: ZN415-3NL-5B

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable height from 1/2" to 1-5/8"
  • Dura-coated cast iron body
  • Inverted adjustable height of 1-3/8" to 2-3/8"
  • Provides installation and rework savings with Zurn® patented contractor solutions
  • Round strainer

SPECIFICATIONS

Adjustable
Yes
Drain Base Height
4-3/4 in
Fits Pipe Size
5 in
Grate Color Finish
Blue
Grate Diameter
8-3/8 in
Width
8-3/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday