5 in. Round Strainer Top Only with Backwater for Z415 Type B Strainer in Nickel Bronze
5 in. Round Strainer Top Only with Backwater for Z415 Type B Strainer in Nickel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc-plated copper sheath heating elements standard
- Factory-installed terminal block
- Backwater valve
- Simultaneously wired
- Compatible with patent pending contactor solutions
- Bonderized undercoat on cabinet with baked enamel finish
- Simplified color-coded circuitry
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Z415 Type B Strainer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel Bronze
- Depth:
- 5 in
- Drain Component Type:
- Grate
- End Connection 1:
- NPSM
- Faucet Material:
- Bronze
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Grate Style:
- Round
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Nickel Bronze
- Origin:
- Global
- Outlet Type:
- NPSM
- Sink Material:
- Nickel
- Size:
- 5 in
- Trim Ring:
- No
- Weight:
- 3.75 lb
- Width:
- 5 in