5 in. Round Strainer with Square Open Bronze/Nickel Bronze

Part #ZZN4005B  |  Item #1621776  |  Manufacturer Part #ZN400-5B

$ 202.39 EACH

Color/Finish:
Nickel Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in polished bronze and nickel bronze
  • Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
  • Compatible with patent pending contractor solutions

Specifications

Application: Commercial

Color Finish: Nickel Bronze

Color Finish Category: Nickel Tones

Drain Component Type: Strainer

Faucet Material: Bronze

Height: 2 in

Length: 5 in

Material: Nickel Bronze

Sink Material: Nickel

Size: 5 in

Trim Ring: No

Weight: 2

Width: 5 in