5 in. Square Strainer Polished Chrome
5 in. Square Strainer Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Type S square adjustable, light-duty strainer top with secured heel-proof grate
- Designed for use with the versatile Z415 drainage system
- Available in polished bronze and nickel bronze
- Provides installation and rework savings with Zurn's patented contractor solutions
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Z415
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 5 in
- Drain Component Type:
- Strainer
- Height:
- 2-1/8 in
- Material:
- Cast Iron
- Origin:
- Global
- Sink Material:
- Cast Bronze
- Size:
- 5 in x 5 in x 2-1/8 in
- Trim Ring:
- No
- Weight:
- 3.6 lb
- Width:
- 5 in