5 x 80 in. Channel

You last purchased this on
 
Zurn

Z1180 Series 5 x 80 in. Channel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z1180 Series 5 x 80 in. Channel

  • Fast #
  • Part #ZP8868605
  • Item #1597935
  • Manufacturer Part #P886-8605
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
  • Radiused self-cleaning bottom increases the low-volume flow rate and reduces sediment.
  • 80” modular sections require less manpower and fewer joints than comparable models.
  • The 8605 channel features a shallow invert of 5.9” and deep invert of 6.5”, resulting in an overall channel slope of .75%.
  • High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-536-84
Collection:
Z1180 Series
Depth:
14-3/10 in
Diameter:
2 in
Drain Base Material:
Plastic
Drain Base Width:
6-1/4 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Faucet Material:
Plastic
Fits Pipe Size:
5 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Flow Rate:
15 gpm
Height:
14-7/10 in
Length:
14-3/10 in
Material:
Plastic
Origin:
Domestic
Outlet Type:
Mechanical Joint
Overall Length:
14-3/10 in
Overall Width:
14-2/5 in
Sink Material:
Plastic
Weight:
8.3 lb
Width:
14-2/5 in