Zurn 6-11/16 in. Cast Iron No-Hub Floor Drain with Round Strainer

ZZN415NH5BZ

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
Yes
Drain Base Height
7 in
Fits Pipe Size
2 in
Grate Color Finish
Polished Nickel Bronze
Grate Diameter
8-3/8 in
IAPMO Listed
No
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday