6 in. Aluminum Bucket

Part #ZP190023  |  Item #4489733  |  Manufacturer Part #P1900-23

$ 61.01 EACH

Length:

8-4/5 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 8-4/5 in

Drain Component Type: Bucket

Height: 5-4/5 in

IAPMO Listed: No

Length: 8-4/5 in

Origin: Global

Overall Length: 8-4/5 in

Overall Width: 8-9/10 in

Weight: 1.1

Width: 8-9/10 in