Zurn

6 in. Bronze/Brass Cleanout

Part #ZZN14046  |  Manufacturer Part #ZN1404-6

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dura-coated cast iron body
  • Access housing

Specifications

Adjustable: No

Application: Commercial, Drainage, Floor

Cover Material: Bronze/Brass

Cover Shape: Round

Drain Base Height: 3-1/2 in

Drain Base Material: Bronze/Brass

Drain Base Width: 9-1/4 in

Fits Pipe Size: 6 in

Plug Diameter: 9-1/4 in

Width: 9-1/4 in