Zurn
6 in. Cast Iron Roof Drain
Part #ZZ1006NHLDOME | Item #5162130 | Manufacturer Part #Z100-6NH-L/DOME
Fits Pipe Size
Product Details
- Primary 15" diameter roof drain
- With clamping collar and low silhouette poly-dome
Documents
Specifications
Adjustable: No
Construction: Membrane
Depth: 15 in
Drain Base Height: 5-1/4 in
Drain Base Material: Cast Iron
Drain Base Width: 15 in
Drain Grate Material: Plastic
Drain Opening: 6 in
End Connection 1: No Hub
End Connections: No Hub
Fits Pipe Size: 6 in
Height: 10 in
IAPMO Listed: No
Length: 15 in
MA Approved: Yes
Origin: Global
Overall Length: 15 in
Overall Width: 15 in
Weight: 27
Width: 15 in