Zurn 6 in. Cast Iron Rough-In Cover No-Hub Floor Drain with Outlet

ZLCFR06CNRC

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
No
Application
Light Duty
CARB OTC LEED Compliant
No
Diameter
6 in
Drain Base Height
6-22/25 in
End Connection 1
No Hub
Fits Pipe Size
2 in
GSA Approved
No
Height
6-22/25 in
IAPMO Listed
No
Length
8-3/4 in
Material
Cast Iron
NSF Certified
No
Width
8-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday