6 in. Cast Iron Standard Channel No Frame Grate
6 in. Cast Iron Standard Channel No Frame Grate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center slot grate
Specifications
- Diameter:
- 5-3/8 in
- Drain Component Type:
- Grate
- Length:
- 20 in
- Material:
- Cast Iron
- Trim Ring:
- No
- Width:
- 5-3/8 in