6 in. Ecolotrol Wall Hydrant Ceramic Disc
This product has been replaced by
Manufacturer Part #Z1320XL-3/4X6
6 in. Ecolotrol Wall Hydrant Ceramic Disc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-freeze
- Automatic draining
- Anti-siphon
- One-half turn ceramic disc cartridge
- Encased wall hydrant for flush installation
Specifications
- Adjustable:
- No
- Application:
- Retail, Office Buildings
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Cast Iron
- Depth:
- 8 in
- End Connection 1:
- Female Solder, MPT
- End Connection 2:
- GHT
- End Connections:
- Female Solder;MPT x GHT
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Copper, Bronze, Stainless Steel
- Origin:
- Global
- Overall Length:
- 8 in
- Overall Width:
- 8 in
- Size:
- 6 in
- Valve Size:
- 3/4 in
- Weight:
- 5 lb
- Width:
- 8 in