6 in. No Hub Cast Iron Cleanout
6 in. No Hub Cast Iron Cleanout
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with inside caulk, No-Hub and Neo-Loc connection types
- Adjustable type, extra heavy-duty cleanout
- Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
Specifications
- Adjustable:
- Yes
- Application:
- Retail
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Cover Material:
- Bronze
- Cover Shape:
- Round
- Depth:
- 8-1/4 in
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-1/4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Fits Pipe Size:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 5-3/4 in
- Length:
- 8-1/4 in
- Material:
- Cast Iron, Plastic, Nickel Bronze
- Origin:
- Global
- Outlet Type:
- No Hub
- Overall Length:
- 8-1/4 in
- Overall Width:
- 8-1/4 in
- Plug Diameter:
- 8-1/4 in
- Plug Included:
- Yes
- Sink Material:
- Cast Iron
- Weight:
- 22.2 lb
- Width:
- 8-1/4 in