6 in. No Hub Cast Iron Floor Drain
6 in. No Hub Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Medium-duty drain comes with a Dura-Coated cast iron body with bottom outlet, seepage pan, and combination membrane flashing clamp and frame for medium-duty, cast iron, heel-proof slotted grate
Specifications
- Adjustable:
- No
- Application:
- Commercial, General Purpose
- Construction:
- Membrane
- Depth:
- 12 in
- Drain Base Height:
- 5-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 12 in
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- Height:
- 7-1/4 in
- Length:
- 12 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Outlet Type:
- No Hub
- Sink Material:
- Cast Iron
- Size:
- 9 in
- Trap Primer Connection:
- Yes
- Weight:
- 30 lb
- Width:
- 12 in