6 in. Push On Cast Iron Cleanout

You last purchased this on
 
Zurn

6 in. Push On Cast Iron Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

6 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #ZZN14006NL
  • Item #3973443
  • Manufacturer Part #ZN1400-6NL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Retail
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Cover Material:
Nickel Bronze
Cover Shape:
Round
Depth:
8-1/4 in
Drain Base Height:
5-1/2 in
Drain Base Material:
Cast Iron
Drain Base Width:
6-7/8 in
End Connection 1:
Neo Loc
End Connections:
Neo Loc
Faucet Material:
Metal
Fits Pipe Size:
6 in
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Height:
6-7/8 in
Length:
8-1/4 in
Material:
Cast Iron, Plastic, Nickel Bronze
Origin:
Global
Outlet Type:
Push On
Overall Length:
8-1/4 in
Overall Width:
8-1/4 in
Plug Diameter:
8-1/4 in
Plug Included:
No
Sink Material:
Cast Iron
Weight:
21.9 lb
Width:
8-1/4 in