Zurn

6 in. Round Adjustable Strainer

Part #ZZS4006BS  |  Manufacturer Part #ZS400-6BS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with patent pending contactor solutions

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 6 in

Drain Component Type: Strainer

IAPMO Listed: No

Length: 6 in

Material: Stainless Steel

Material Type: 304 SS

Outlet Type: NPSM

Width: 6 in