6 in. Square Strainer
6 in. Square Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides installation and rework savings with Zurn® patented contractor solutions
- Designed for use with the versatile Z415 drainage system
Specifications
- Application:
- Commercial
- Depth:
- 5-3/4 in
- Drain Component Type:
- Grate
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Length:
- 5-3/4 in
- Material:
- Bronze
- Origin:
- Global
- Sink Material:
- Cast Bronze
- Size:
- 6 in
- Weight:
- 4.5 lb
- Width:
- 5-3/4 in