6 in. Trench Drain Assembly
6 in. Trench Drain Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
- Radiused self-cleaning bottom increases the low-volume flow rate and reduces sediment.
- 80” modular sections require less manpower and fewer joints than comparable models.
- The 8611 channel features a shallow invert of 9.5” and deep invert of 10.1”, resulting in an overall channel slope of .75%.
- High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Drain Base Height:
- 10-1/10 in
- Drain Base Material:
- Plastic
- Drain Base Width:
- 6 in
- Drain Component Type:
- Drain
- Fits Pipe Size:
- 6 in
- Flow Rate:
- 403 gpm
- Grate Color Finish:
- Grey
- Height:
- 10-1/10 in
- IAPMO Listed -:
- No
- Length:
- 81-1/4 in
- Material:
- Plastic
- Material Type:
- PEX
- Origin:
- Domestic
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No