6 in. Trench Drain with Closing End Cap
6 in. Trench Drain with Closing End Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Durable HDPE material provides corrosion and UV resistance to withstand harsh elements and years of wear and tear.
- HDPE material allows the end cap to be easily cut to the required height and attached in the field.
- End caps are placed at the channel’s outlet or inlet to tie up the solution and close up an open end.
- This closed end cap is manufactured to fit the Z806 6” wide pre-sloped trench drainage system.
Specifications
- ADA Compliant:
- No
- Diameter:
- 6 in
- Grate Diameter:
- 6 in
- IAPMO Listed -:
- No
- Origin:
- Domestic