6 x 1/2 in. Grate for Receptor Z-1900

You last purchased this on
 
Zurn

6 x 1/2 in. Grate for Receptor Z-1900

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

6 x 1/2 in. Grate for Receptor Z-1900

  • Fast #
  • Part #ZP19002GRATE
  • Item #1132357
  • Manufacturer Part #P1900-2-GRATE
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Replacement half grate for 12-inch floor sinks
  • Made from an acid resistant porcelain enamel
  • Durable construction stands up to tough environments
  • 1-year limited warranty
  • Part number 29601-003
  • Grate has a light duty load rating
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Z-1900
Depth:
9-2/5 in
Diameter:
6 in
Drain Component Type:
Grate
Faucet Material:
Metal
Fits Pipe Size:
1/2 in
Grate Style:
Half
Height:
1-3/10 in
Length:
9-2/5 in
MA Approved -:
No
Material:
Cast Iron
Origin:
Global
Sink Material:
Cast Iron
Trim Ring:
No
Weight:
3.85 lb
Width:
9-2/5 in