6 x 3-1/2 in. IPS x No-Hub Cast Iron Adapter

You last purchased this on
 
Zurn

6 x 3-1/2 in. IPS x No-Hub Cast Iron Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

6 x 3-1/2 in. IPS x No-Hub Cast Iron Adapter

  • Fast #
  • Part #ZZ10406NH
  • Item #1834873
  • Manufacturer Part #Z1040-6NH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Available in eight sizes
  • Dura-Coated Cast Iron Body
  • Converts IP connection to No-Hub
  • Requires Certification

Specifications

Application:
Commercial
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Cast Iron
Depth:
6 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
MNPT x No Hub
Faucet Material:
Metal
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Height:
3-1/2 in
Length:
6 in
Material:
Cast Iron
Origin:
Global
Size:
6 in
Weight:
5 lb
Width:
6 in