6 x 3/4 in. Exposed Wall Hydrant
This product has been replaced by
Manufacturer Part #Z1321XL-3/4X6
6 x 3/4 in. Exposed Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral backflow preventer, copper casing, and interior parts with cartridge included
- One-half turn ceramic disc cartridge
- Exposed, anti-siphon, non-freeze, and automatic draining
Specifications
- Adjustable:
- No
- Application:
- Residential
- Color Finish Name:
- Stainless Steel
- Depth:
- 3-1/2 in
- End Connection 1:
- Female Solder
- End Connection 2:
- Male
- End Connections:
- Female Solder x Male
- Height:
- 5 in
- Length:
- 3-1/2 in
- Material:
- Copper, Bronze, Stainless Steel
- Origin:
- Global
- Overall Length:
- 3-1/2 in
- Overall Width:
- 8 in
- Size:
- 6 in
- Valve Size:
- 3/4 in
- Weight:
- 3 lb
- Width:
- 8 in