Zurn

6 x 4 in. Cast Iron Push-On Rough-In Cover Floor Drain with Outlet

Part #ZLCFR06C4PRC  |  Manufacturer Part #LC-FR06C4PRC

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Drain Base Height: 6-22/25 in

Fits Pipe Size: 4 in

Grate Diameter: 6 in

IAPMO Listed: No

Width: 8-3/4 in