6 x 6 in. 304 Stainless Steel Square Heavy Duty Adjustable Floor Drain
6 x 6 in. 304 Stainless Steel Square Heavy Duty Adjustable Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strainer Only, Replacement/Repair Part
- Recommended for foot traffic areas
- 6" square Snap-On strainer for use with the light commercial LC-PS adapter
- 1-year limited warranty
- Durable construction stands up to tough environments
Specifications
- ASME:
- ASME A112.6.3
- CSA Certified:
- IAPMO
- Depth:
- 6 in
- Drain Component Type:
- Assembly Kit
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 67/100 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Origin:
- Global
- Outlet Type:
- Threaded
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- Weight:
- 2 lb
- Width:
- 6 in
- cUPC Certified:
- Yes