6 in. No Hub Cast Iron Floor Drain

You last purchased this on
 
Zurn

6 in. No Hub Cast Iron Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

6 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #ZZ5416NH
  • Item #352997
  • Manufacturer Part #Z541-6NH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides installation and rework savings with Zurna™s patented contractor solutions
  • Comes standard with a heavy-duty, cast iron, slotted grate
  • Dura-Coated cast iron body with cast iron, polished bronze, or polished nickel bronze top available
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, General Purpose
Construction:
Membrane
Depth:
15 in
Drain Base Height:
7-1/4 in
Drain Base Material:
Cast Iron
End Connection 1:
No Hub
End Connections:
No Hub
Faucet Material:
Metal
Fits Pipe Size:
6 in
Grate Diameter:
12-1/4 in
Grate Shape:
Round
Height:
7-1/4 in
Length:
15 in
Material:
Cast Iron
Origin:
Global
Outlet Type:
No Hub
Sink Material:
Cast Iron
Size:
12 in
Weight:
53 lb
Width:
15 in