Zurn

8-1/10 in. Square Top Station Strainer

Part #ZZN4008S  |  Manufacturer Part #ZN400-8S

Fits Pipe Size:

3-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in polished bronze and nickel bronze
  • Type S square adjustable, light-duty strainer top with secured heel-proof grate
  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn's patented contractor solutions

Specifications

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

Drain Component Type: Strainer

Fits Pipe Size: 3-1/2 in

Length: 8 in

Trim Ring: No

Width: 8 in