Zurn 8-3/8 in. No-Hub Roof Drain with Cast Iron Dome

ZZ125NH

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Roof drain measures 8-3/8" in diameter
  • With clamping collar and low silhouette poly-dome

SPECIFICATIONS

Drain Base Material
Cast Iron
Drain Opening
8-3/8 in
End Connection 1
No Hub
Length
8-3/8 in
Width
8-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday