8-7/8 in. Frame in Polished Nickel

You last purchased this on
 
Zurn

8-7/8 in. Frame in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

8-7/8 in. Frame in Polished Nickel

  • Fast #
  • Part #ZPN1900FRAME
  • Item #4321038
  • Manufacturer Part #PN1900-FRAME
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement frame for 12-inch floor sinks
  • For use with Zurn's Z1900 floor sink
  • Durable construction stands up to tough environments
  • 1-year limited warranty
  • Made from Nickel Bronze
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
12-3/8 in
Drain Component Type:
Frame
Faucet Material:
Bronze
Fits Pipe Size:
8-7/8 in
Height:
1 in
IAPMO Listed -:
No
Length:
12-3/8 in
MA Approved -:
No
Origin:
Global
Sink Material:
Nickel
Size:
12 in
Trim Ring:
No
Weight:
2.44 lb
Width:
12-3/8 in