Zurn

8-9/16 x 8-9/16 x 8 x 4 in. Push On Cast Iron Square Floor Sink

Part #ZFD2376POP  |  Item #1682103  |  Manufacturer Part #FD2376-PO-4

$ 202.74 EACH

Sink Bowl Size:

8-9/16 x 8-9/16 x 8 x 4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sediment bucket
  • Recommended for sanitary installations
  • Consists of a cast iron body with a white acid-resisting coating and a PVC anti-splash dome strainer
  • Hinged down core for easy access
  • No labor collar
  • Seismic support hangers

Specifications

Color Finish: Light Blue

Material: [Cast Iron, Plastic, Rubber]

Sink Bowl Size: 8-9/16 x 8-9/16 x 8 x 4 in

Type: ZFD2376POP