8 ft. Neutral Trench Drain Section in BraStainless Steel
8 ft. Neutral Trench Drain Section in BraStainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
- High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
- 8-foot modular sections require less manpower and fewer joints than comparable models.
- The 8203N channel features a shallow and deep invert of 9.25”.
- Neutral (flat) channel sections to be used where the ground is already pitched, or where depth constraints restrict the use of deeper channel sections.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Stainless Steel
- Drain Base Material:
- Stainless Steel
- Drain Opening:
- 9-1/4 in
- IAPMO Listed -:
- No
- Length:
- 8 ft
- Origin:
- Domestic