8 ft. x 12 in. Grey Trench Drain

You last purchased this on
 
Zurn

8 ft. x 12 in. Grey Trench Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

8 ft. x 12 in. Grey Trench Drain

  • Fast #
  • Part #ZP8828201
  • Item #4123726
  • Manufacturer Part #P882-8201
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
  • Radiused self-cleaning bottom increases the low-volume flow rate and reduces sediment.
  • 8-foot modular sections require less manpower and fewer joints than comparable models.
  • The 8201 channel features a shallow invert of 6.25” and deep invert of 7.25”, resulting in an overall channel slope of 1.04%.
  • High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
  • Requires Certification

Specifications

ASTM:
ASTM A-536-84 Grade 80-55-06, ASTM A-36
Drain Base Material:
Plastic
Drain Base Material Type:
HDPE
Drain Grate Material:
Ductile Iron
Flow Rate:
557 gpm
Grate Color Finish:
Grey
Grate Color Finish Category:
Greys
Height:
7-1/4 in
IAPMO Listed -:
No
Length:
8 ft
Origin:
Domestic
Outlet Type:
No Hub
Pre-Sloped:
Yes
Width:
12 in