28 X 22 One Hole Vitreous China SURG SINK
28 X 22 One Hole Vitreous China SURG SINK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed wall hangers and support brackets
- Three year warranty
- Low front rim and glazed underside
Specifications
- ADA Compliant:
- No
- Faucet Center Size:
- 8 in
- Height:
- 25 in
- Length:
- 31 in
- Material:
- Vitreous China
- Overall Length:
- 31 in
- Overall Width:
- 22 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 28 in x 22 in
- Width:
- 22 in