8 in. Cast Iron Round Grate
8 in. Cast Iron Round Grate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable construction stands up to tough environments
- Grate only, replacement/repair part
- 9" diameter, round, cast iron, and heel proof grate
- Loose set, cast iron grate that is 8" in diameter and 5/8" thick
- 1-year limited warranty
- Recommended for medium duty applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Z525, Z533, Z538, Z540, Z550, Z551, Z624
- Depth:
- 8 in
- Diameter:
- 8 in
- Drain Component Type:
- Grate
- Grate Diameter:
- 8 in
- Height:
- 1-1/5 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Origin:
- Global
- Product Type:
- Grate
- Trim Ring:
- No
- Weight:
- 4.65 lb
- Width:
- 8 in