8 x 3/4 in. Non Freeze Hydrant Assembly
This product has been replaced by
Manufacturer Part #Z1321-CXL-8
8 x 3/4 in. Non Freeze Hydrant Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral backflow preventer, copper casing, interior parts, and non-turning operating rod with free-floating compression closure valve
- Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings
- Exposed, anti-siphon, non-freeze, and automatic draining
Specifications
- Adjustable:
- No
- Application:
- Office Buildings, Residential
- Coating:
- Polished, Stainless Steel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 3-1/8 in
- End Connection 1:
- Female Solder, MPT
- End Connection 2:
- GHT
- End Connections:
- Female Solder;MPT x GHT
- Height:
- 4-7/8 in
- Length:
- 3-1/8 in
- Material:
- Copper, Bronze, Stainless Steel
- Origin:
- Global
- Overall Length:
- 3-1/8 in
- Overall Width:
- 14-1/8 in
- Pressure - Maximum:
- 125 psi
- Valve Operator:
- Key
- Valve Size:
- 3/4 in
- Weight:
- 3 lb
- Width:
- 14-1/8 in