Zurn

8 x 5 in. Iron Pipe Downspout Nozzle Bronze

Part #ZZARB1998IP  |  Manufacturer Part #ZARB199-8IP

Diameter:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle

Specifications

Application: [Commercial, Roof, Drainage]

Color Finish: Bronze

Diameter: 8 in

End Connection 1: Threaded

Height: 10-3/8 in

Length: 5 in

Material: Brass

Width: 5 in