Zurn

8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

Part #ZZ19104NH  |  Manufacturer Part #Z1910-4NH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris

Specifications

ADA Compliant: No

Application: Commercial, Drainage

Color Finish: White

Color Finish Category: Whites

Depth: 8-5/8 in

End Connection 1: No Hub

Height: 8-5/8 in

Length: 8 in

Material: Cast Iron, Plastic

Sink Bowl Size: 8 in x 8 in x 8-5/8 in

Sink Installation Type: Floor Mount

Sink Material: Cast Iron

Width: 8 in