80 x 6 in. Trench Drain Channel
80 x 6 in. Trench Drain Channel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
- Radiused self-cleaning bottom increases the low-volume flow rate and reduces sediment.
- 80” modular sections require less manpower and fewer joints than comparable models.
- The 8609 channel features a shallow invert of 8.3” and deep invert of 8.9”, resulting in an overall channel slope of .75%.
- High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
Specifications
- ASTM:
- ASTM A-536-84 Grade 80-55-06
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- HDPE
- Drain Grate Material:
- Ductile Iron
- Flow Rate:
- 339 gpm
- Height:
- 8-9/10 in
- IAPMO Listed -:
- No
- Length:
- 80 in
- Origin:
- Domestic
- Outlet Type:
- No Hub
- Pre-Sloped:
- Yes
- Width:
- 6 in