9-1/8 in. Structural Deck Drain Stabilizer
9-1/8 in. Structural Deck Drain Stabilizer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel plate with variable pipe opening, four support stud holes, and four nail holes
- Keeps drains stabilized during installation
- Durable construction stands up to tough environments
- 1-year limited warranty
- Complete with hardware bag containing four 3/8-16" x 12" long studs and eight 3/8-16" flanged locknuts
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Construction:
- Non-Membrane
- Depth:
- 10-5/8 in
- Drain Base Height:
- 1-1/2 in
- Faucet Material:
- Metal
- Fits Pipe Size:
- 9-1/8 in
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 10-5/8 in
- MA Approved -:
- Yes
- Material:
- Steel
- Origin:
- Global
- Sink Material:
- Metal
- Weight:
- 4 lb
- Width:
- 10-5/8 in