Zurn
9-5/8 x 9-5/8 x 10 x 4 in. No Hub Stainless Steel Square Floor Sink
Part #ZZ17524NH | Item #2473552 | Manufacturer Part #Z1752-4NH
Sink Bowl Size:
9-5/8 x 9-5/8 x 10 x 4 inProduct Details
- Corrosion resistant
- Anti-splash stainless steel interior dome strainer included
- Type 304 stainless steel body option available
- Extra-heavy-duty top frame and grate option available
Documents
Specifications
Application: Foodservice
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 12 in
End Connection 1: No Hub
End Connections: No Hub
Height: 12-1/16 in
Length: 12 in
Origin: Domestic
Overall Length: 12 in
Overall Sink Size: 12 in x 12 in
Overall Width: 12 in
Sink Bowl Size: 9-5/8 x 9-5/8 x 10 x 4 in
Sink Material: Stainless Steel
Size: 4 in
Type: ZZ17524NH
Weight: 22
Width: 12 in