Zurn

9 in. Type-N Round Strainer in Nickel Bronze

Part #ZZN4009N  |  Manufacturer Part #ZN400-9N

Color/Finish:
Nickel Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn® patented contractor solutions

Specifications

Application: [Commercial, Drainage, Floor]

Color Finish: Nickel Bronze

Color Finish Category: Bronze Tones

Diameter: 9 in

Drain Component Type: Strainer

End Connection 1: NPSM

End Connections: NPSM

Height: 3 in

IAPMO Listed: No

Material: Nickel Bronze

UL Listed: No

WaterSense Labeled: No