Zurn Adjustable Round Cast Iron Floor Drain

ZFD2321NH

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" trap primer connection provided with plug
  • Designed for foot traffic and light cart applications
  • Dura-Coated cast iron body, clamping collar, and nickel bronze strainer
  • No-hub 3" "A" connection
  • Recommended in finished floor areas where a membrane is generally used

SPECIFICATIONS

Adjustable
Yes
Drain Base Height
4-1/4 in
Fits Pipe Size
3 in
Grate Diameter
7 in
IAPMO Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday