1.2 gpm Base Long Life Battery Sensor Faucet with Connector Wire in Polished Chrome
Aqua-Fit® Serio 1.2 gpm Base Long Life Battery Sensor Faucet with Connector Wire in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.5 gpm spray outlet and 30-second timeout feature to control water consumption and provide cost-savings
- Connection wire and long-life battery provide extra reliability and backup in case of power outage
- Integral 4” cover plate provides seamless, single-hole aesthetic
- 3-year limited warranty
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
- Various power supply options available to provide extra reliability in high-traffic areas
- Hidden sensor for tamper prevention and easy below-deck components installation.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aqua-Fit® Serio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Flange
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Zinc
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 3 in
- Maximum Height:
- 2-11/25 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Product Type:
- Faucet
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4-3/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 8 lb
- Width:
- 14 in