1.2 gpm Base Long Life Battery Sensor Faucet with Temperature Mixing Valve in Polished Chrome
1.2 gpm Base Long Life Battery Sensor Faucet with Temperature Mixing Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5 gpm aerator and 30-second timeout feature to control water consumption and provide cost-savings
- Concealed mixing valve allows for setting preferable water temperature
- Integral 4” cover plate provides seamless, single-hole aesthetic
- ADA compliant
- Various power supply options available to provide extra reliability in high-traffic areas
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- Hidden sensor for tamper prevention and easy below-deck components installation.
- Long-life battery provides 10 years of reliable power
- 3-year warranty
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Vessel Filler
- Battery Size:
- AA
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16 in
- Diameter:
- 8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection Size:
- 1 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Product Type:
- Shower System
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 8 lb
- Width:
- 14 in