Aqua-Fit® 1.2 gpm Base Long Life Battery Sensor Faucet with Thermostatic Mixing Valve in Polished Chrome

Part #ZZ6955XLS0002  |  Item #5136139  |  Manufacturer Part #Z6955-XL-S.0002

$ 989.31 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral 4” cover plate provides seamless, single-hole aesthetic
  • 0.5 gpm spray outlet and 30-second timeout feature to control water consumption and provide cost-savings
  • Concealed thermostatic mixing valve to prevent scalding for a single faucet
  • Long-life battery provides 10 years of reliable power
  • Hidden sensor for tamper prevention and easy below-deck components installation.
  • Various power supply options available to provide extra reliability in high-traffic areas
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1/ CSA B125.1

Application: Commercial

Bathroom Faucet Type: Vessel Filler

Battery Size: AA

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: IAPMO R&T

Collection: Aqua-Fit®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 16 in

Diameter: 8 in

End Connection 1: Threaded

End Connection 2: IPS

End Connections: Threaded x IPS

Faucet Connection Size: 1 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Material: Metal

Height: 7 in

IAPMO Listed: No

Installation Type: Ceiling Mount

Lead Law Compliant: Yes

Length: 16 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Number of Holes: 1 Hole

Origin: Domestic

Overall Length: 16 in

Overall Width: 14 in

Product Type: Shower System

Spout Height: 4-1/8 in

Spout Reach: 4-1/8 in

Trim Only: No

WaterSense Labeled: No

Weight: 8

Width: 14 in