1.2 gpm Battery Sensor Faucet with 4 in. Cover Plate and Mixing-T in Polished Chrome
1.2 gpm Battery Sensor Faucet with 4 in. Cover Plate and Mixing-T in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customizable features: time-outs, line purge, sensor range, metering mode
- Battery, plug-in or hardwired
- Streamlined design with concealed sensor lens
- ADA compliant
- 3-year warranty
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle Base
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- Material:
- Cast Brass, Plastic
- Maximum Height:
- 19/50 in
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Product Type:
- Faucet
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4-1/8 in
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 14 in