1.2 gpm Battery Sensor Faucet with 8 in. Cover Plate and Mixing-T in Polished Chrome

You last purchased this on
 
Zurn

1.2 gpm Battery Sensor Faucet with 8 in. Cover Plate and Mixing-T in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

1.2 gpm Battery Sensor Faucet with 8 in. Cover Plate and Mixing-T in Polished Chrome

  • Fast #
  • Part #ZZ6950XLSCP8MTE
  • Item #5136152
  • Manufacturer Part #Z6950-XL-S-CP8-MT-E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Customizable features: time-outs, line purge, sensor range, metering mode
  • Battery, plug-in or hardwired
  • Streamlined design with concealed sensor lens
  • ADA compliant
  • 3-year warranty
  • 10-year lithium battery upgrade option
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
16 in
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Part Type:
Handle Kit
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Zinc
Height:
7 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Cast Brass, Plastic
Maximum Height:
3-1/4 in
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery, Hydropower
Pressure - Maximum:
125 psi
Product Type:
Faucet
Spout Height:
4-1/8 in
Spout Reach:
4-1/8 in
Temperature Range:
Up to 140 Deg F
Trim Only:
No
Volts:
6V
WaterSense Labeled:
No
Weight:
9 lb
Width:
14 in