Aqua-Fit® 1.2 gpm Battery Sensor Faucet with 8 in. Cover Plate and Temperature Mixing Valve in Polished Chrome

Part #ZZ6950XLSCP8MVE  |  Item #5136162  |  Manufacturer Part #Z6950-XL-S-CP8-MV-E

$ 739.41 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5, 1.0, and 0.5 gpm laminar flow
  • Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or 10-year long-life battery power options are available for continued, worry-free operation
  • Concealed, downward-facing proximity sensor deters vandalism and improves performance
  • Concealed temperature mixing valve senses pressure changes from either hot or cold inlets and restricts water flow to control temperature, increasing comfort and preventing scalding injuries
  • 8" widespread cover plate hides additional holes leaving a neat and clean appearance
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1/ CSA B125.1

Application: Commercial

Bathroom Faucet Type: Sensor

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: IAPMO R&T

Collection: Aqua-Fit®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 16 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 7 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 16 in

MA Approved: Yes

NSF Certified: No

Number of Holes: 3 Hole

Origin: Domestic

Overall Length: 16 in

Overall Width: 14 in

Power Source: Battery

Spout Height: 4-1/8 in

Spout Reach: 4-1/8 in

Trim Only: No

WaterSense Labeled: Yes

Weight: 9

Width: 14 in