Zurn Aqua-Fit® 1.2 gpm Long Life Battery Sensor Faucet with 4 in. Cover Plate in Polished Chrome

ZZ6950XLSCP4FLL

Manufacturer Part #: Z6950-XL-S-CP4-F-LL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Streamlined design with concealed sensor lens
  • Customizable features: time-outs, line purge, sensor range, metering mode
  • 10-year lithium battery upgrade option
  • 3-year warranty

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Bathroom Faucet Type
Centerset
Battery Size
AA
CEC Compliant
For Sale in CA
Collection
Aqua-Fit®
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Height
7 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Holes
1 Hole
Spout Reach
4-1/8 in
Trim Only
No
WaterSense Labeled
No
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday